Leviton® Industrial Grade Switches

Leviton® Industrial Grade Switches

Leviton® Industrial Grade Switches Are Available In A Variety Of Configurations To Suit A Number Of Industrial Applications.

Leviton® Industrial Grade Switches are available in several switch types and contact types. Switches are available in Single Pole, Double Pole, 3 Way and 4 Way contact types. Switch types available are Toggle, Locking, Illuminated On and Illuminated Off switches. Available with 15, 20 or 30 Amps in a variety of colors.


SWITCH TYPE
  • SWITCH TYPE
VOLTS
  • VOLTS
AMPS
  • AMPS
CONTACT TYPE
  • CONTACT TYPE
COLOR
  • COLOR
COMPARE MANUFACTURERS
SWITCH TYPE VOLTS AMPS CONTACT TYPE COLOR PART NUMBER IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.242.115.30:60