Supco Temperature/Humidity Logger with Display DVTH

Rollover image to zoom in

Click image to enlarge

Supco Temperature/Humidity Logger with Display DVTH

Item #: WBB461588

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 269.95
Product Information
Customer Review
Product Q&A
Supco Temperature/Humidity Logger with Display

Record and INSTANTLY display trends for temperature, humidity and dew point with the DVTH. Monitor real time measurements for instant environmental conditions. When you’re ready, download over 40,000 data points to your PC for further analysis. Data logging has never been this visual!

Features:
  • Text Display: Real time temperature, humidity and dew point. Logging summary, sample rate, memory used and memory left
  • Graph Display:Shows measurement trends graphically, with scrolling feature
  • Visual over and under alarm indicators for temperature and humidity
  • USB connection (cable included)
  • Compatible with WindowsTM 98SE, ME, 2000, XP and above
  • Calibration through software
Applications:
  • Refrigerators/Freezers
  • Greenhouses
  • Commercial Refrigeration Systems
  • Florists
  • Wine Storage
  • Museums
  • Medical Storage Facilities
  • Laboratories

Product Specifications

    • DEPTH INCHES3.05
    • HUMIDITY RANGE (%RH)0 Percent to 99 Percent RH Non-Condensing
    • HEIGHT INCHES1.5
    • RESOLUTION0.01 Percent RH Humidity, 0.01°F Temperature
    • OPERATING TEMPERATURE RANGE15°F to 150°F (-10°C to 65°C)
    • HUMIDITY - ACCURACY±2 Percent RH from 10 Percent to 90 Percent RH
    • PACKAGE QUANTITY1
    • BRANDSupco®
    • TEMPERATURE - ACCURACY±1°F (0.5°C)
    • DESCRIPTIONMeasure and logs temperature,humidity and dew point. In HVACR systems, coolers,
    • MANUFACTURERS PART NUMBERDVTH
    • WIDTH INCHES4
    • WEIGHT7.0 oz.
    • POWER SOURCE3 AA Alkaline or Lithium Batteries
    • STORAGE TEMPERATURE RANGE-5°F to 160°F (-20°C to 70°C)

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Does this send text or email notifications if temps rise?

Question Asked By: John , September 16, 2015

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result