Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Temperature Threshold Alarm Battery Operated

Temperature Threshold Alarm Battery Operated

Item #: WBB434655

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $42.95
Product Information
Customer Review
Product Q&A
Supco® Termperature Threshold Alarm Battery Operated

This Temperature alarm is for temperature sensitive applications in remote areas. Battery operated. Inexpensive and easy to install. 70 db Audible Alarm. -10 to 80°F.

Product Specifications

    • OPERATING TEMPERATURE (F)-10F to 80F
    • WIDTH INCHES1-5/8
    • MANUFACTURERS PART NUMBERTA7
    • DESCRIPTIONMonitors rise in temperatures only in coolers and freezers. 70db audible alarm i
    • BRANDSupco®
    • DEPTH INCHES1-1/8
    • HEIGHT INCHES4-3/4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.100.26:27