Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wilton Utility Vise - Jaw Width 6"

Rollover image to zoom in

Click image to enlarge

Wilton Utility Vise - Jaw Width 6"

Item #: WBB2047070

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $262.95
Product Information
Customer Review
Product Q&A
Wilton Utility Vise - Jaw Width 6"

Durable vise mounts directly to your workbench for convenient use.. Base swivels 180° and has lockdowns. Large anvil worksurface. Steel top jaws are replaceable. Powder coat paint finish.

Product Specifications

    • MANUFACTURERS PART NUMBER191
    • CONSTRUCTIONCast Iron
    • TYPE OF BASESwivel 180° Left or Right
    • JAW WIDTH6"
    • BRANDJPW Industries
    • TYPEUtility Vise
    • COLOR FINISHPowder Coat Red

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.249.219:24