Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Welding


(5,085 Items)
Sub Category
Welding Accessories (228)
Remove
5/8” Thick Hog Heaven™ Anti Fatigue Mats
Remove
Narrow Your Results By:
Our Price
Under $21.00 (7)
$23.00 - $27.00 (5)
$31.00 - $36.00 (5)
$43.00 - $86.00 (5)
$99.00 - $143.00 (5)
$159.00 - $211.00 (5)
$243.00 - $257.00 (5)
Over $287.00 (4)





5/8” Thick Hog Heaven™ Anti Fatigue Mats
5/8” Thick Hog Heaven™ Anti Fatigue Mats Nitrile Anti Fatigue Mats Provide A Static Dissipative Surface That Is Welding Safe And Earth-Friendly.

Anti fatigue safety mats are made of static dissipative 100% Nitrile rubber with 20% recycled Nitrile material and an electrical rating of 107 ohms. Cushioned industrial mats are grease and oil proof. Ergonomic mats feature a textured surface for slip resistance. Closed cell PVC/Nitrile cushion offers outstanding support and is permanently molded to the Nitrile rubber top. Rubber borders will not curl or crack. Anti fatigue mats are easy-to-clean using a pressure washer or hose. NFSI certified. For Cut Length Mats, price is per linear foot. To specify orders in linear feet, please enter the number of mats desired in "Quantity" and add to the "Shopping Cart" where you can specify number of linear feet in "Length". Note: Allow a tolerance on cut mats for each side. For Custom Cut Length Mats in Inches (ex. 6'6" mat), please call toll-free number, 1-800-645-1232, for assistance. All custom cut mats are not returnable.


5/8” Thick Hog Heaven™ Anti Fatigue Mats
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
Clear Filters
DIMENSIONS
DESCRIPTION THICKNESS" W" L" MAT COLOR BORDER COLOR IMAGE MODEL QTY PRICE
Cut Length/Min. 3Ft., Max. 60 Ft.5/84836 To 720BlackBlack
WB442794BK$26.75
Cut Length/Min. 3Ft., Max. 60 Ft.5/82436 To 720BlackBlack
WB442792BK$13.50
Cut Length/Min. 3Ft., Max. 60 Ft.5/83636 To 720BlackBlack
WB442793BK$20.00
Cut Length/Min. 3Ft., Max. 60 Ft.5/84836 To 720BlackYellow
WB442794YL$31.75
Cut Length/Min. 3Ft., Max. 60 Ft.5/84836 To 720BlackOrange
WB442794RG$31.75
Cut Length/Min. 3Ft., Max. 60 Ft.5/84836 To 720BlackGreen
WB442794GN$31.75
Cut Length/Min. 3Ft., Max. 60 Ft.5/83636 To 720BlackYellow
WB442793YL$23.75
Cut Length/Min. 3Ft., Max. 60 Ft.5/83636 To 720BlackOrange
WB442793RG$23.75
Cut Length/Min. 3Ft., Max. 60 Ft.5/83636 To 720BlackGreen
WB442793GN$23.75
Cut Length/Min. 3Ft., Max. 60 Ft.5/84836 To 720BlackRed
WB442794RD$31.75
Cut Length/Min. 3Ft., Max. 60 Ft.5/82436 To 720BlackYellow
WB442792YL$15.75
Cut Length/Min. 3Ft., Max. 60 Ft.5/82436 To 720BlackOrange
WB442792RG$15.75
Cut Length/Min. 3Ft., Max. 60 Ft.5/82436 To 720BlackGreen
WB442792GN$15.75
Cut Length/Min. 3Ft., Max. 60 Ft.5/83636 To 720BlackRed
WB442793RD$23.75
Cut Length/Min. 3Ft., Max. 60 Ft.5/82436 To 720BlackRed
WB442792RD$15.75
Stock Size5/82433BlackRed
WB442787RD$43.75
Stock Size5/84669BlackBlack
WB442790BK$142.95
Stock Size5/85895BlackBlack
WB442791BK$256.95
Stock Size5/83358BlackBlack
WB442788BK$85.95
Stock Size5/833142BlackBlack
WB442789BK$210.95
Stock Size5/82433BlackBlack
WB442787BK$35.75
Stock Size5/85895BlackYellow
WB442791YL$287.95
Stock Size5/85895BlackOrange
WB442791RG$287.95
Stock Size5/85895BlackGreen
WB442791GN$287.95
Stock Size5/84669BlackOrange
WB442790RG$159.95
Stock Size5/84669BlackYellow
WB442790YL$159.95
Stock Size5/85895BlackRed
WB442791RD$287.95
Stock Size5/84669BlackGreen
WB442790GN$159.95
Stock Size5/833142BlackOrange
WB442789RG$243.95
Stock Size5/833142BlackYellow
WB442789YL$243.95
Stock Size5/84669BlackRed
WB442790RD$159.95
Stock Size5/833142BlackGreen
WB442789GN$243.95
Stock Size5/83358BlackOrange
WB442788RG$99.95
Stock Size5/83358BlackYellow
WB442788YL$99.95
Stock Size5/833142BlackRed
WB442789RD$243.95
Stock Size5/83358BlackGreen
WB442788GN$99.95
Stock Size5/82433BlackOrange
WB442787RG$43.75
Stock Size5/82433BlackYellow
WB442787YL$43.75
Stock Size5/83358BlackRed
WB442788RD$99.95
Stock Size5/82433BlackGreen
WB442787GN$43.75

Add Items To Cart



Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)