Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
BHA-2 Adjustable Head Attachments, VICTOR 0383-0012

BHA-2 Adjustable Head Attachments, VICTOR 0383-0012

Item #: WBB300690

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $298.88 Save up to 5%
Price: $283.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
BHA-2 BEVEL HEAD ASSEMBLY
  • Adds flexibility to machine cutting torches by allowing bevel cuts without changing the position of the torch
  • Setting angle: between 0° to 90° at either side of vertica

Product Specifications

    • BRANDVICTOR
    • TYPEBevel Head Attachment
    • WEIGHT1.28 lb

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.80.147:68