Western Enterprises Inline NPT Check Valves Have A High Performance Design For Demanding Applications.
Western Enterprises Inline NPT Check Valves feature low/open/close pressures and are used in high pressure pigtail assemblies. Check valve seat material is ethylene propylene for durability. Can accommodate pressures of either 3000 or 6000 psig. Available connections are Female/Male and Male/Male. Male/Male connections are available with 1/4" or 3/8" thread sizes.
Inline NPT Check Valves Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order. * FREE Shipping on these items