Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Welding


(5,192 Items)
Sub Category
Industrial DryRod Ovens & Furnaces (29)
Remove
DryRod Bench/Floor Shop Electrode Ovens
Remove
Narrow Your Results By:
Our Price
Under $803.00 (1)
$881.00 - $882.00 (1)
$1,519.00 - $1,520.00 (1)
$1,549.00 - $1,550.00 (1)
$1,593.00 - $1,594.00 (1)
$1,700.00 - $1,701.00 (1)
Over $3,884.00 (1)





DryRod Bench/Floor Shop Electrode Ovens
DryRod Bench/Floor Shop Electrode Ovens Phoenix® DryRod Bench And Floor Shop Electrode Eliminates Corrosion.

Cylinder-shaped ovens are used for industrial or commercial welding projects. Aluminized steel shelving resists corrosion, and can be removed to increase bulk storage capacity. Circular shape is designed to evenly distribute heat. Welded feet on the ovens allow a second unit to be bolted on top of the first. Single action door latch can be padlocked if needed. Tubular metal sheathed twin heating elements give out consistent heat during welding. Both models have diameters of 29 1/2 x 22 1/2 x 22 1/2 inches. Ovens have 120 volts and a 350-pound capacity, and run on 1,000 watts of electricity. They have adjustable thermostatic controls, and a factory-installed door-mounted thermometer is also available. Operating temperature for both models is between 100° and 550° Fahrenheit.


DryRod Bench/Floor Shop Electrode Ovens
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.

* FREE Shipping on these items
Add Items To Cart
DIMENSIONS
CAPACITY W D" H" VOLTS IMAGE MODEL QTY PRICE
150 lb19-3/4 in21-3/428 in"120, 240"
WBB302161 * $881.00
150 lb19-3/4 in21-3/428 in"120, 240"
WBB301600 $802.00
350 lb29-1/2 in22-1/222-1/2 in"240, 480"
WBB302165 $1,700.00
350 lb29-1/2 in22-1/222-1/2 in120
WBB302164 * $1,519.00
350 lb29-1/2 in22-1/222-1/2 in"240, 480"
WBB302163 * $1,549.00
350 lb29-1/2 in22-1/222-1/2 in120
WBB302162 * $1,593.00
1100 lb35-1/2 in35-1/235-1/2 in"240, 480"
WBB302168 * $3,884.00
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
(60)