Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Welding


(5,192 Items)
Sub Category
TIG Torches & Welders (359)
Remove
Longevity® TIG Welders
Remove
Narrow Your Results By:
Our Price
Under $3.00 (3)
$3.00 - $15.00 (4)
$35.00 - $47.00 (2)
$49.00 - $55.00 (2)
$69.00 - $81.00 (2)
$93.00 - $115.00 (2)
$175.00 - $176.00 (3)
Over $1,199.00 (1)





Longevity® TIG Welders
Longevity® TIG Welders Longevity® TigWeld 200ex™ 200 AMP AC/DC TIG-170 AMP Stick Welder

TigWeld 200EX is the newest TIG welder to join the line of the LONGEVITY tig welder stick welder combination units! This units features Genuine Infineon based IGBT electronics which set the standard for Inverter technology advancement!This machine can weld all DC penetrating materials including mild steel, stainless steel, chromoly, copper, brass, and more! This TIG welder can be used at a low setting of just 5 amps for penetrating thin sheet metal or can be used to penetrate thick 1/2 inch thick steel at a high amperage setting! This machine is water cooler compatible for use on thick material using a high heat to penetrate.

Includes:
  • Main Unit
  • WP-26 TIG Torch
  • 200Amp Stinger
  • Ground Clamp
  • Argon/CO2 Regular
  • (1) TIG Collet Body 3/32" (2.4mm)
  • (1) Collet 1/16" (1.6mm)
  • (1) Collet 3/32" (2.4mm)
  • (3) Shield Cups, Sizes #4, #5, and #6
  • (2) TIG Caps

Longevity® TIG Welders
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.

* FREE Shipping on these items
Add Items To Cart
DESCRIPTION VOLTS AMPS MATERIAL THICKNESS ELECTRODE DIAMETER IMAGE MODEL QTY PRICE
721405557738
WBB936174 $49.99
721405557745
WBB936189 $69.99
721405557752
WBB936181 $54.99
741360254039
WBB936211 $14.25
741360254046
WBB936210 $14.25
741360254053
WBB936208 $175.95
741360254107
WBB936180 $175.95
741360254169
WBB936212 $175.95
741360254176
WBB936178 $46.95
741360254183
WBB936207 $35.95
741360254190
WBB936209 $114.95
741360254206
WBB936179 $80.95
741360254213
WBB936175 $4.66
741360254237
WBB936204 $2.32
741360254244
WBB936206 $2.32
741360254275
WBB936203 $93.95
741360254428
WBB936176 $3.49
TigWeld 200ex™2205-200
WBB548606 * $1,199.95
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
(54)