Kufo Seco Dowel Machines

Kufo Seco® Dowel Cutting Machine Has The Capacity To Cut 1,800 Pieces Of Wood Per Hour.

Dowel cutting machine is made of metal for durability, and has 1/2 horsepower and 110 volts. Machine cuts 1/4 to 1/2 inches in diameter, and between 1/2 and 6 inches long. It combines cutoff and chamfering in a single unit, and the process involves loading wood sticks into a revolving tray. Capable of cutting 36 pieces of lumber per minute or 1,800 pieces per hour, and cutting length is adjustable. Comes with a dustproof switch for ease of operation. Machine has a table top design for portability. Color is orange and white. Dimensions are 24 x 24 x 30 inches.


COMPARE
WORKING DIAMETER MOTOR
MINIMUM MAXIMUM HORSEPOWER PHASE VOLTAGE IMAGE MODEL QTY PRICE
WBB486049
WBB486048

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.