Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
U-Pol Raptor Black Color Bedliner Kit - UP0820

Rollover image to zoom in

Click image to enlarge

U-Pol Raptor Black Color Bedliner Kit - UP0820

Item #: WBM1602620

Sold By: Auto Body Toolmart

Ships in 2 - 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $145.99
$13.99 Shipping
Product Information
Customer Review
Product Q&A
U-Pol Raptor Black Color Bedliner Kit - UP0820

Easy to use - simply fill - shake - shoot. Enough material to spray the largest truck beds. Choice of pot life/dry times controlled by the speed of the hardener. Dries rapidly & UV resistant. Scratch & stain resistant. Protects against rust, corrosion salt, damp & extreme temperatures. Waterproof, flexible, helps deaden sound & vibrations. Apply with Raptor applicator gun, roller or brush to obtain different textures. Provides excellent adhesion. KIT contains: (4) 750ml bottles of base & (1) 1L hardener.

Product Specifications

    • COLOR FINISHBlack
    • DESCRIPTIONRaptor Black Color Bedliner Kit
    • BRANDU-Pol
    • MANUFACTURER PART NUMBERUP0820

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.80.147:27