Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M™ Heat Shrink Thin-Wall Tubing 1" 100' Spool Black - FP-301 - Pkg Qty 3

3M™ Heat Shrink Thin-Wall Tubing 1" 100' Spool Black - FP-301 - Pkg Qty 3

Item #: WB640799

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$66.95 each

Sold in packages of 3

Price: $200.85
Product Information
Customer Review
Product Q&A
Accessories
3M™ Heat Shrink Thin-Wall Tubing 1" 100' Spool Black - FP-301

3M™ Heat Shrink Tubing FP-301 offers an outstanding balance of electrical, physical and chemical properties for a wide variety of industrial and military applications. This tubing comes in a bulk spool. 1" I.D. before shrinking, 0.035" wall thickness after shrinking. 100 ft. spool.

Product Specifications

    • PACKAGE QUANTITY1
    • SIZE100' Spool
    • COLOR FINISHBlack
    • INSIDE DIAMETER1" Before Shrinking/0.035" After Shrinking
    • BRAND3M
    • DESCRIPTIONHeat Shrink Thin-Wall Tubing
    • MANUFACTURERS PART NUMBERFP-301

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.249.219:27