Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Track Order
My Cart

Oil & Used Fluid Drains

Oil and used fluid drains, often referred to as oil drains or oil drip pans, are devices designed for the safe and efficient collection and disposal of various fluids, such as motor oil, transmission fluid, coolant, and other automotive or industrial fluids. They are equipped with casters for easy mobility and come in various gallon capacities. The fluid drains are ideal for commercial or industrial use.
46 Results

Availability

Diameter

Type

View All Type

Voltage

View All Brand
View All Length
View All Width
View All Material
View All Height
View All Capacity
View All Price
46 Results
Compare
BESTSELLER
1
1
$575.00
Ships within 1 Business Day

Capacity

17 gal

Material

Steel

Compare
1
1
$215.95
Ships within 1 Business Day

Capacity

8 gal

Funnel Size

15

Material

Plastic, Steel

Warranty

3 yr

Compare
BESTSELLER
1
1
$439.95
Ships in 3 Business Days

Capacity

18 gal

Funnel Size

16

Material

Steel

Compare
1
1
$215.95
Ships in 3 Business Days

Capacity

18 gal

Funnel Size

18

Material

Plastic

Compare
1
1
$549.00
Ships in 2 Business Days

Capacity

15 gal

Warranty

1 yr

Compare
1
1
$945.00
Ships in 3 Business Days

Capacity

25 gal

Funnel Size

16

Material

Steel