Gates® PowerBand® Belts

Gates® PowerBand® Belts

Gates® PowerBand® Belts

Gates® PowerBand® construction allows multiple belts to function as a single unit, with even load distribution and each strand fitting securely in the sheave groove. Flex-Bonded Cords are strongly bonded to the body of the belt resulting in equal load distribution and the absorption of bending stress without cord deterioration. Notches molded into the belt during manufacturing increase flexibility making this belt well suited for drives with smaller diameter sheaves. The Tie Band assures high lateral rigidity, guiding the belt in a straight line and preventing it from coming off the drive. Patented Ethylene Material construction provides -60°F to +250°F temperature range to resist belt cracking.
Green Stripe® PowerBand® Belts are designed for problem, heavy-duty, heavily vibrating applications requiring belt sets. Tie-band feature joining belts together ensures stability lacking in ordinary belt sets.

Click here for our Vehicle Parts Finder


Click for Gates Fitment Chart



DESCRIPTION
  • DESCRIPTION
COMPARE
DESCRIPTION OUTSIDE CIRC." TOP W" STRAND QTY. IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.198.58.62:66