Dura International® Solid Brake Rotors

Dura International® Solid Brake Rotors

Dura International® Solid Brake Rotors Are Available In A Wide Selection Of Automotive Size And Designations.

Dura International® Solid Brake Rotors are manufactured for smooth, vibration-free performance and long lasting strength, durability and dependability. Multiple vein configurations force out hot air and pull in cool air for suitable heat dissipation and improved performance. Detailed castings with extractor and set screw holes for easy installation. Available in wide range of diameters, overall heights and various designated lug patterns.

Click here for our Vehicle Parts Finder


OUTER DIA. MM
  • OUTER DIA. MM
OVERALL HEIGHT MM
  • OVERALL HEIGHT MM
LUG PATTERN MM
  • LUG PATTERN MM
COMPARE
DESCRIPTION TYPE OUTER DIA. MM OVERALL HEIGHT MM LUG PATTERN MM IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.234.190.237:44