Browse Bulbs (4,989 Items)
Tungsten Halogen Lamps - Single Ended
Narrow Your Results By:
Tungsten Halogen Lamps - Single Ended
Tungsten Halogen Lamps - Single Ended
USHIO is an ISO-9001 Certified manufacturer of Metal Halide, Halogen and Incandescent lamps for video projection and display systems. Applications include Photography, Film Processing, Plate Making and Enlarging, LCD/DLP Projection; Overhead, Film and Slide Projection, as well as use in most other video and data projection systems.
Tungsten Halogen Lamps - Single Ended
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
AVG.
MANUFACTURERS
SHAPE
BASE
WATTS
LIFE HOURS
KELVIN
LAMP NUMBER
PART NUMBER
PKG. QTY
IMAGE
MODEL
QTY
PRICE
T3 G6.35 250 6 3400 EPL, JCV30V-250WS1 1000343 10
WBB261485 $14.75
T3.5 G5.3 250 200 3200 GCA, JCV120V-250WC 1000647 10
WBB261492 $9.50
T5 GZ9.5 300 2000 3000 FNA, JCV120V-300WGY 1000578 50
WBB261491 $12.25
T5 GX6.35 300 30 3200 FNS, JCV120V-300WC 1000974 10
WBB261494 $15.75
T6 G9.5 400 300 3200 HX-400, JCV115V-400WCM 1003022 10
WBB261562 $19.25
T6 G9.5 400 1500 3050 HX-401, JCV115V-400WBM 1003023 10
WBB261563 $19.25
T4 P28S 500 2000 3000 EGE, JCV120V-500WBP28 1000274 50
WBB261425 $18.75
T4 P28S 500 500 3150 EGC/EGD, JCV120V-500WCP28 1000273 50
WBB261424 $29.95
T4 G9.5 500 2000 3200 EHD, JCV120V-500WBH 1000287 50
WBB261482 $15.50
T4 G9.5 500 300 3200 EHC/EHB, JCV120V-500WCM 1000286 50
WBB261481 $18.75
T7 G22 500 100 3200 EGN, JS120V-500WC 1000281 50
WBB261474 $21.75
T6 G9.5 575 300 3200 FLK/HX-600, JCV115V-575WCM 1000543 10
WBB261489 $16.75
T6 G9.5 575 1500 3050 HX-601, JCV115V-575WBM 1002196 10
WBB261552 $17.50
T5 GY9.5 600 2000 3000 FMR, JCV120V-600WGY 1000547 50
WBB261490 $15.50
T8 GX6.35 650 100 3200 JCV120V-650WC 1000983 50
WBB261495 $19.75
T6 G9.5 700 350 3200 FKR/240V JCV240V-700WCH 1000998 50
WBB261496 $29.95
T5 P28S 750 2000 3000 EGG, JCV120V-750WBP28 1000276 50
WBB261427 $18.75
T5 P28S 750 500 3200 EGF, JCV120V-750WCP28 1000275 20
WBB261426 $29.95
T6 G9.5 750 300 3200 EHF, JCV120V-750WCH 1000288 50
WBB261483 $15.50
T6 G9.5 750 2000 3000 EHG, JCV120V-750WBH 1000289 50
WBB261484 $17.50
T7 G22 750 200 3200 EGR, JS120V-750WC 1000282 50
WBB261479 $21.25
T6 P28S 1000 2000 3000 EGM, JCV120V-1000WBP28 1000280 50
WBB261430 $28.95
T6 P28S 1000 500 3200 EGK, JCV120V-1000WCFP28 1000279 20
WBB261429 $43.95
T6 P28S 1000 500 3200 EGJ, JCV120V-1000WCP28 1000278 50
WBB261428 $22.75
T6 G9.5 1000 300 3200 FEP, JCV240V-1000WCH 1000510 50
WBB261488 $22.25
T6 G9.5 1000 300 3200 FCV, JCV120V-1000WCF 1000494 50
WBB261486 $26.95
T6 G9.5 1000 300 3200 FEL, JCV120V-1000WCH 1000509 50
WBB261487 $12.75
T7 GX6.35 1000 100 3200 JCV120V-1000WC4, GX6.35, 2CC-8 1001822 10
WBB261497 $26.95
T7 G38 1000 200 3200 CYV, JS120V-1000WC2 1000154 20
WBB261420 $34.95
T7 G22 1000 200 3200 EGT, JS120V-1000WC 1000283 50
WBB261480 $19.25
T7 G9.5 1200 200 3250 JCV120V-1200WCH 1000972 10
WBB261493 $27.95
T13 G38 2000 300 3200 CYX, JS120V-2000WC 1000155 20
WBB261421 $23.75
T8 G38 2000 500 3200 BWA, JS120V-2000W/G38 1000094 20
WBB261418 $71.95
T19 G38 5000 500 3200 DPY, JS120V-5000WC 1000215 20
WBB261422 $173.95
T25 G38 10000 500 3200 DTY, JS120V-10000WC 1000222 6
WBB261423 $634.00
T32 G38 20000 400 3200 BCM, JS225V-20000W 1002165 4
WBB261498 $1,581.00
T32 G38 20000 400 3200 BCM/208V, JS208V-20000W/C 1002288 4
WBB261561 $1,581.00
Only one model can be customized at a time. Please change your selection or add these items directly to the cart.