Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Cabinet Work Benches


(949 Items)
Sub Category
Stainless Steel Workbench Enclosed Base (258)
Remove
Deluxe Flat Top Work Tables With Galvanized Enclosure
Remove
Narrow Your Results By:
Our Price
Under $730.00 (2)
$757.00 - $778.00 (2)
$806.00 - $828.00 (2)
$1,015.00 - $1,035.00 (2)
$1,065.00 - $1,086.00 (2)
$1,261.00 - $1,281.00 (2)
$1,508.00 - $1,509.00 (1)
Over $1,529.00 (1)





Deluxe Flat Top Work Tables With Galvanized Enclosure
Deluxe Flat Top Work Tables With Galvanized Enclosure Heavy Duty Work Tables Feature An Open Front Base For Increased Storage.

Stainless steel top features a flat top and 2" turn down on 4 sides. Heavy gauge steel box channels provide increased rigidity. Top is made using 16 gauge, Type 430 stainless steel that is polished to a #4 mill finish. Sound deadened between table top and channels. Made using an 18 gauge galvanized steel body and 18 gauge galvanized steel shelf. Legs are 1-5/8" diameter x 16 gauge galvanized steel tubing. Legs include 1" adjustable, impact resistant plastic feet. Heliarc welded for extra strength. NSF approved. Fully assembled.


Deluxe Flat Top Work Tables With Galvanized Enclosure
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
Clear Filters
DIMENSIONS
W" D" CAPACITY CUBIC FT. IMAGE MODEL QTY PRICE
482417
WBB201060 $709.00
483022
WBB201088 $729.00
602422
WBB201061 $757.00
603027
WBB201089 $777.00
723033
WBB201045 $827.00
722426
WBB201083 $806.00
843038
WBB201046 $1,034.00
842430
WBB201084 $1,015.00
963043
WBB201047 $1,085.00
962435
WBB201085 $1,065.00
1202443
WBB201236 $1,261.00
1203054
WBB201086 $1,280.00
1442450
WBB201059 $1,508.00
1443060
WBB201087 $1,529.00
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
(80)