Low Temperature Cutout Controls

Low Temperature Cutout Controls

Low Temperature Cutout Controls Prevent Overcooling And Icing Of Hydronic Coils, Cooling Coils and Liquid Handling Pipes.

Low Temperature Cutout Controls are 20-foot long, vapor charged sensing elements. The A11 reacts to the coldest 18-inch section of the controls sensing element. The snap-acting switch and external temperature scale sense low temperature conditions to avoid overcooling, and the easy setpoint adjustment has top or bottom opening for easy access. Available with SPDT or SPST switch action. A11B and A11E models automatically recycle on an increase in temperature, while A11A and A11D models require manual reset.


COMPARE
DESCRIPTION SWITCH ACTION BULB SIZE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.20.242.166:23