Little Giant® Cabinet And Storage Workbenches Are Ideal For Workshops, Warehouses, Shipping Areas And More.
Workbenches are made using a heavy-duty 7 gauge steel top for lasting durability and strength. Comfort-edge radius provides added safety while working. Angle iron legs are 2” x 2” x 1/4” thick. 7 gauge gussets provide strength. Legs include 5/8” diameter anchor holes for floor anchoring. Drawer Workbenches include two drawers made with heavy-duty rollers and a padlock hasp. Each drawer holds up to 250 lbs. Cabinet Workbenches feature a cabinet enclosure with 2 locking doors. Cabinet workbenches are available with or without drawers. Top surface holds up to 10,000 lbs. 1 Year Limited Warranty.
Little Giant® Cabinet And Storage Workbenches Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.