Folding Security Dock Door Gates

Folding Security Dock Door Gates

Loading Dock Safety Gates are a Low Cost Way to Protect Against Pilferage and Unauthorized Entry!

Folding Security Gates are made with strong 3/4" 14 gauge channel steel. Security Gates have an exclusive non-interference design that preserves the integrity of durable gray powder coat finish for a longer life. Zinc-plated rivets help prevent corrosion. Dock Door Security Gates come complete with smooth rolling wheels and a padlock lug (lock sold separately). Safety Gates Fold Complete and Swing up to 180 degrees for an Unobstructed Clear Opening. Loading Dock Gates can be either recess or surface mounted and allow for easy installation (hardware for mounting to wood, steel or concrete walls is included).

Double Folding Security Gates have a cane bolt that holds the left half in position, or both halves may be opened for full access.


FOLDING GATE TYPE
  • FOLDING GATE TYPE
OVERALL W'
  • OVERALL W'
RETRACTED H'
  • RETRACTED H'
In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE GATE DIMENSIONS
FOLDING GATE TYPE OVERALL W' RETRACTED H' RETRACTED W" IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.162.139.217:25