Flashing Combination Audio/Visual Signal Is The Complete Warning Device.
These warning lamps are constructed of 100% polycarbonate housing that is rated type 3R for rain-tight applications. Using a twist and lock system, access to the lamp is completely tool free. Fresnel lensing provides superior durability in all directions. The integrated buzzer provides 85dB output and is synchronized to buzz at the same rate as the visual signal – 75 times per minute. Available in five colors. UL and cUL listed, and CSA certified. 5 Year Limited Warranty.
Flashing Combination Audible/Visual Signal Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.