LCD Console Computer Cabinet

LCD Console Computer Cabinet

An Exclusive for the Ultimate Viewing Experience!

Designed for optimum, ergonomic viewing that helps increase productivity. Convenient sloped display helps reduce neck strain for comfort and glare for clear monitor viewing. Includes 2 types of monitor mounts to hold LCD monitors up to 19" and 3-1/2" thick. Includes a VESA mount monitor bracket and adjustable channel formed arms that support the monitor frame. The locking monitor compartment includes a break resistant acrylic window framed in heavy-duty steel. Includes a 6-1/2" ledge for additional work surface. Locking keyboard drawer and height adjustable printer shelf extends fully on steel ball bearing suspensions. Lower compartment has front and rear doors. Cable management openings throughout. All locks are keyed alike for dependable security that limits access to components and prevents theft and vandalism. Rear panels are louvered to regulate heat. Moves on 5" diameter swivel casters (2 locking). Powder coat finish. Available in Blue, Black, Putty and Gray. Optional Fan with 5'L power cord reduces heat build up. Order one fan for each upper, lower and side car cabinet. Optional side shelves, side car cabinet, fan and sliding mouse tray sold separately. Patent Pending.

Dimensions:

  • Upper Compartment: 24-1/2"W x 22-3/8"D x 22-1/4"H
  • Lower Interior Compartment: 20-3/4"W x 21"D x 23-1/4"H
  • Locking Slide-Out Keyboard Drawer: 19-1/2"W x 17-3/4"D x 2-1/4"H
  • Acrylic Window: 15"W x 12"H
  • Overall Unit: 24-1/2"W x 22-1/2"D x 55-1/2"H


COLOR
  • COLOR
In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE DIMENSIONS UNASSEMBLED SIDE SHELVES
W" D" H" COLOR IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.234.65.78:68