Premium Stainless Steel Work Tables With 4 Inch Backsplash
Stainless Steel Work Tables Offer A 4"H Backsplash To Retain Contents.
Stainless steel work tables feature a 14 gauge, Type 304 table top. Top is turned down 1-7/8" on 3 sides and reinforced with heavy gauge steel box channels for increased strength and rigidity. Table top features a 4"H backsplash on rear to retain contents. Top is polished to a #4 mill finish. Work tables are sound deadened between table top and channels to absorb vibration. Table top and lower shelf are hemmed to eliminate rough edges and provide safety. Uniform Heliarc welded construction with fully welded gussets provides extra rigidity. Height adjustable lower shelf is made of 18 gauge, Type 430 stainless steel. Legs are made of 1-5/8" diameter x 16 gauge, Type 304 stainless steel with 1" adjustable impact resistant metal feet. NSF® listed. Easy assembly.
Premium Stainless Steel Work Tables With 4 Inch Backsplash Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.