Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Stainless Steel Work Benches


(6,345 Items)
Sub Category
Stainless Steel Workbench W/O Backsplash (665)
Remove
Stainless Steel 18 Gauge Work Benches With 2-1/4" Backsplash
Remove
Narrow Your Results By:
Our Price
Under $54.00 (1)
$82.00 - $83.00 (1)
Over $112.00 (1)





Stainless Steel 18 Gauge Work Benches With 2-1/4" Backsplash
Stainless Steel 18 Gauge Work Benches With 2-1/4" Backsplash 18 gauge 430 Series stainless steel top is perfect for all light duty applications that require the convenience and durability of stainless steel. Work surface has 2 heavy gauge channel supports for added stability. Features 2-1/4"H backsplash. Hemmed safety edges. Galvanized lower shelf is fully adjustable. Tubular legs are 1-5/8" diameter with 1" adjustable leveling feet. NSF approved. Purchase Optional Casters for mobility. Measures 35"H overall. Optional Drawer measures 15"W x 20"D x 5"H and fits all models.


Stainless Steel 18 Gauge Work Benches With 2-1/4" Backsplash
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
Clear Filters
DIMENSIONS
W" D" BENCH TYPE BOTTOM SHELF IMAGE MODEL QTY PRICE
242418 Gauge Stainless SteelGalvanized
WB300803 $137.95
302418 Gauge Stainless SteelGalvanized
WB300804 $146.95
303018 Gauge Stainless SteelGalvanized
WB300810 $157.95
362418 Gauge Stainless SteelGalvanized
WB300805 $152.95
363018 Gauge Stainless SteelGalvanized
WB300811 $172.95
482418 Gauge Stainless SteelGalvanized
WB300806 $174.95
483018 Gauge Stainless SteelGalvanized
WB300812 $190.95
602418 Gauge Stainless SteelGalvanized
WB300807 $197.95
603018 Gauge Stainless SteelGalvanized
WB300813 $213.95
722418 Gauge Stainless SteelGalvanized
WB300808 $218.95
723018 Gauge Stainless SteelGalvanized
WB300814 $237.95
962418 Gauge Stainless SteelGalvanized
WB300809 $292.95
963018 Gauge Stainless SteelGalvanized
WB300815 $311.95

Add Items To Cart

 May We Suggest
15"W X 20"D X 5"H Stainless Steel Drawer 4" Swivel Casters (2 W/ Brakes) For Up To 72" Workbenches 6 Swivel Casters For 96" Workbenches  
15"W X 20"D X 5"H Stainless Steel Drawer 4" Swivel Casters (2 W/ Brakes) For Up To 72" Workbenches 6 Swivel Casters For 96" Workbenches  
Add storage space and get organized with this 15"W x 20"D x 5"H optional stainless steel drawer. Add mobility and convenience to your workbench with these 4 Swivel Casters (2 with Brakes). Add mobility and convenience to your workbench with 6 Swivel Casters.  
Qty: 
Add to Cart
Qty: 
Add to Cart
Qty: 
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
(60)