Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Transformers


(810 Items)
Sub Category
Low Voltage Transformers (59)
Remove
Acme Electrical Low Voltage General Purpose Transformers
Remove





Acme Electrical Low Voltage General Purpose Transformers
Acme Electrical Low Voltage General Purpose Transformers Acme Electrical Low Voltage General Purpose Transformers Are UL, CSA Certified.

General Purpose Transformer have input Auto-Thermal reset switch and Output circuit breaker for ease of operation. Fully encapsulated core and coil, Full fault current carrying Faraday Shield and flexible copper lead wire provide optimal performance. UL class 180° C insulation system 115°C rise; UL Type 2 enclosure. Keyhole slotted wall mounting brackets for easy installation. Two 0.875 (2.2cm) single knockouts on each side and two dual 0.875 (2.2cm) and 1.125 (2.9cm) knockouts on bottom cover. Variety of Low Voltage Transformers available.


Acme Electrical Low Voltage General Purpose Transformers
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
MANUFACTURERS DIMENSIONS
PART # CB RATING KVA W" D" H" IMAGE MODEL QTY PRICE
T-1-79600-S15 Amp1004.083.889.01
WBB589906$138.95
T-1-79603-S75 Amp7504.664.5711.68
WBB589907$277.95
T-1-79604-S100 Amp10005.415.211.93
WBB589908$312.95
T-1-79605-S7 Amp1004.083.889.01
WBB589909$138.95
T-1-79608-S50 Amp7504.664.5711.68
WBB589911$277.95
T-1-79609-S50 Amp10005.415.211.93
WBB589912$312.95
T-1-79615-S7 Amp1004.083.889.01
WBB589913$138.95
T-1-79618-S50 Amp7504.664.5711.68
WBB589914$277.95
T-1-79619-S50 Amp10005.415.211.93
WBB589910$312.95
T-1-79620-S20 Amp1504.083.889.01
WBB589915$160.95
T-1-79621-S40 Amp3004.664.5711.68
WBB589916$170.95
T-1-79622-S60 Amp6004.664.5711.68
WBB589917$215.95
T-1-79623-S10 Amp1504.083.889.01
WBB589918$160.95
T-1-79624-S20 Amp3004.664.5711.68
WBB589919$170.95
T-1-79625-S40 Amp6004.664.5711.68
WBB589920$215.95
T-1-79629-S10 Amp1504.083.889.01
WBB589921$160.95
T-1-79630-S20 Amp3004.664.5711.68
WBB589922$170.95
T-1-79631-S40 Amp6004.664.5711.68
WBB589923$215.95
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
(54)