Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Karp Inc. KATR Recessed Fire Resistant Ceiling Door - Stud, 18"Wx18"H, KATR1818S
See all 8 items in product family

Karp Inc. KATR Recessed Fire Resistant Ceiling Door - Stud, 18"Wx18"H, KATR1818S

Item #: WBB1311297

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $167.00 Save up to 47%
Price: $87.95
Product Information
Customer Review
Product Q&A
Karp Inc. KATR Recessed Fire Resistant Ceiling Door - Stud, 18"Wx18"H, KATR1818S

The KATR is designed to provide access in a suspended drywall ceiling that is part of a fire rated floor-ceiling assembly. The combination of steel and double thickness of drywall maintains the fire resistive qualities of the floor-ceiling assembly.

Product Specifications

    • LOCK TYPEStud Latch
    • WALL/CEILING OPENING INCHES16-1/2 X 16-1/2
    • CONSTRUCTIONSteel
    • DESCRIPTIONRecessed Fire Resistant Ceiling Door - Stud Prime
    • BRANDKarp Inc.
    • MANUFACTURERS PART NUMBERKATR1818S
    • OVERALL FRAME WIDTH INCHES20
    • OVERALL FRAME HEIGHT INCHES20
    • DOOR HEIGHT INCHES18
    • DOOR WIDTH INCHES18
    • NUMBER OF LATCHES2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!