Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Yale® Door Closer, Grade 1, Adjustable Size 1 To 4, ADA Tri Pack, Hold Open
See all 6 items in product family

Yale® Door Closer, Grade 1, Adjustable Size 1 To 4, ADA Tri Pack, Hold Open

Item #: WBB904231

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $194.00 Save up to 42%
Price: $ 112.95
Product Information
Customer Review
Product Q&A
Yale® Door Closer, Grade 1, Adjustable Size 1 To 4, ADA Tri Pack, Hold Open

Meets ADA opening force requirments, Cast Aluminum Body with Heavy Duty Steel Arm, Adjustable, Back Check,Closing Speed and Latching Speed Valve Hold Open Arm. Application of use for Light Commercial Medium Duty Offices, Schools, Retail Outlets, and Multi-Family Facilities.

Product Specifications

    • LIMITED WARRANTY5 Year
    • GRADE1
    • CONSTRUCTIONAluminum
    • WEIGHT LBS6.00
    • MANUFACTURERS PART NUMBER1111BF689
    • CERTIFICATION/APPROVALANSI/BHMA A156.4
    • MOUNTING DIMENSIONS9-1/16 X 3/4"
    • BRANDYale®
    • DESCRIPTIONDoor Closer ADA (Hold Open)

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Door closer

Your review: Good fast service and worked perfectly

Pros: No-hassle install

Cons: none

Is this review helpful?

door closer

Your review: worked well

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!