Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ultra Hardware Door Closer Commercial Adam Grade 1 - Aluminum Box
See all 15 items in product family

Ultra Hardware Door Closer Commercial Adam Grade 1 - Aluminum Box

Item #: WBB561840

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 102.95
Product Information
Customer Review
Product Q&A
Ultra Hardware Door Closer Commercial Adam Grade 1 - Aluminum Box

Features:

  • Deadlock Replacement Rim Cylinder
  • Solid brass face and trim ring
  • Rekeyable 5-pin tumbler cylinder
  • Furnished with solid brass tapered trim ring
  • Kwikset® keyway
  • Fits all doors 1-3/8" to 2" thick.

Product Specifications

    • HEIGHT INCHES8
    • SIZE#1-#4
    • FINISHAluminum
    • PACKAGE QUANTITY1
    • BRANDUltra Hardware
    • LENGTH INCHES15.25
    • DESCRIPTION9000 Series Door Closer
    • MANUFACTURERS PART NUMBER16142
    • WEIGHT LBS46.65
    • WIDTH INCHES14
    • GRADE1
    • PACKAGE TYPEBox
    • HOLE CENTERS9-1/16 x 3/4 in

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!