Hinges
Hinges are essential mechanical components that enable the controlled rotation or movement of doors, windows, gates, and other objects. They provide a pivot point, allowing for the opening and closing of structures while maintaining stability, durability, and ease of operation. The hinges come in various materials, including aluminum, brass, bronze, and stainless steel. Hinges are commonly used in commercial settings for doors, windows, cabinetry, and industrial equipment.
Gauge
View All Gauge
Width
View All Width
Material
View All Material
Height
View All Height
Color
View All Color
Price
Most Relevant
Compare
7
7
Ships in 4 Business Days
Width
6 in
Height
16 in
Finish
Stainless Steel
Compare
1
1
Ships in 2 Business Days
Finish
Clear
Compare
1
1
Ships in 15 Business Days
Finish
Clear
Compare
Bb1191 Full Mortise, Five Knuckle, Ball Bearing, Standard Weight Hinge 4.5" X 4.5" Us32d
Model #: WBB528302
1
1
Ships within 1 Business Day
Width
4.5 in
Height
4.5 in
Finish
Satin Stainless Steel
Compare
1
1
Ships within 1 Business Day
Finish
Prime Coat
Compare
2
2
Ships in 10 Business Days
Finish
Steel