Openers
Package Quantity
Length
Material
Width
Height
Color
Price
Most Relevant
Compare
1
1
Ships in 2 Business Days
Package Quantity
1
Material
Aluminum
Compare
1
1
Save $14.00 (28%)
Ships within 1 Business Day
Package Quantity
2
Material
Steel
Height
1-1/4 in
Width
4 in
Compare
Rockwood Extra Heavy Duty Magnetic Latch, 3"L x 1"W x 1"H, 3-1/6" Dia, Satin Chrome - Pkg Qty 3
Model #: WBB2795435
1
1
Ships in 2 Business Days
Package Quantity
1
Height
1 in
Width
1 in
Compare
1
1
Save $18.00 (35%)
Ships within 1 Business Day
Package Quantity
2
Material
Steel
Height
2 in
Width
4 in
Compare
1
1
Ships in 2 Business Days
Package Quantity
1
Material
Aluminum