Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Track Order
My Cart

Locksets

Door locksets are designed to keep any door locked and secure. Deadbolts, digital door locks, and heavy-duty levers are all durable and made for years of reliable use. Locksets can be used on any indoor or outside door to help increase safety. Ideal for any office, home or business.
201 Results

Availability

Type

View All Type

Brand

View All Brand

Length

View All Length
View All Width
View All Material
View All Height
View All Color
View All Price
201 Results
Compare
BESTSELLER
1
1
$324.28
Ships in 3 Business Days

Color

Marine Grade

Height

5-1/2 in

Width

1-5/8 in

Material

Zinc-Plated Steel With Teflon Coated Stainless Steel Interior Components

Compare
1
1
$55.95
Ships in 5 Business Days

Height

3 in

Width

3 in

Material

Steel, Brass

Compare
1
1
$188.74
Ships in 3 Business Days

Color

Jet Black

Height

5-5/8 in

Width

1-5/8 in

Material

Zinc-Plated Steel With Teflon Coated Stainless Steel Interior Components

Compare
BESTSELLER
1
1
$62.99
Ships in 5 Business Days

Height

3-1/4 in

Width

3-1/4 in

Material

Steel, Brass, Die Cast Zinc

Compare
1
1
$73.95
Ships in 5 Business Days

Height

3-1/4 in

Width

3-1/4 in

Material

Steel, Brass, Die Cast Zinc

Compare
1
1
$109.95
Ships in 6 Business Days

Height

2-1/2 in

Material

Steel, Zinc, Brass