Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Heavy Duty Berber Carpet Tile 19-7/8" X 19-7/8", 16 Tiles Per Box Turquois

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

Heavy Duty Berber Carpet Tile 19-7/8" X 19-7/8", 16 Tiles Per Box Turquois

Item #: WB239687LG

Sold By: globalindustrial.com

Usually ships in 17 to 20 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $169.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
HEAVY-DUTY BERBER CARPET TILE
Distinctive Berber texture offers heavy-duty scraping and wiping applications with an attractive carpet appearance. Withstands heavy traffic areas and made for indoor use. Moisture resistant breathable backing does not shrink or curl. 3/8” thick tiles feature stain resistant needlepunch olefin fiber top with anti-static Bitumen backing. Easy installation using adhesive (not included). Sold in cases of 16. Covers 43 sq. ft. per box. 3 Year Limited Warranty.

Product Specifications

    • SURFACEBerber Texture
    • CONSTRUCTIONNeedlepunch Olefin
    • BRANDCrown Mats
    • LENGTH INCHES19-1/2
    • PACKAGE QUANTITY16
    • WIDTH INCHES19-1/2
    • COLOR FINISHTurquoise
    • THICKNESS INCHES3/8
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

184.73.72.65:64