Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Inside/Outside Corner For Br-500 Series Handrail, Linen White
See all 120 items in product family

Inside/Outside Corner For Br-500 Series Handrail, Linen White

Item #: WBB723439

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 14.50
Product Information
Customer Review
Product Q&A
Inside/Outside Corner For Br-500 Series Handrail, Linen White

Inside / Outside Corner for BR-500 series Handrail.

Product Specifications

    • CONSTRUCTIONVinyl
    • COLORLinen White
    • PROTECTIONMedium
    • MANUFACTURER PART NUMBERIOC-557-0-301
    • BRANDPawling
    • DEPTH INCHES1-1/2
    • HEIGHT INCHES2-15/16
    • USE - INTERIOR or EXTERIORInterior
    • PACAKGE QUANTITY1
    • MOUNTING Drilled
    • TYPEVinyl

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!