Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Krylon Industrial Quik-Mark Wb Inverted Marking Paint Fluorescent Pink - S03405 - Pkg Qty 12
See all 68 items in product family

Krylon Industrial Quik-Mark Wb Inverted Marking Paint Fluorescent Pink - S03405 - Pkg Qty 12

Item #: WBB37706

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

$3.00 each

Sold in packages of 12

Price: $36.00
Product Information
Customer Review
Product Q&A
Accessories
Krylon Industrial Quik-Mark WB Inverted Marking Paint Fluorescent Pink

Quik-Mark Water-Based Inverted Marking Paints have a high solids formulation that gives them the boldest, brightest and most visible markings in the industry. These fast-drying products penetrate and adhere to hot surfaces, and deliver a line you can count on for all your locating, marking and surveying needs. Krylon Quik-Mark spray paint dries to the touch in under 10 minutes.

Documents

Documents are in PDF format

Product Specifications

    • COLOR FINISHFluorescent Pink
    • DESCRIPTIONQuik-Mark Inverted Spray Paint
    • CATEGORYMarking Paint
    • COLOR FAMILYPink
    • PRODUCT FAMILYStriping/Marking
    • MANUFACTURERS PART NUMBERS03405
    • PACKAGE QUANTITY12
    • SIZE12 oz. Aerosol Can
    • SPECIAL FEATURESFree of Lead Hazards
    • SUGGESTED USEMarking/Striping
    • TYPEWater-Based
    • BRANDKrylon

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Marking Paint

Your review: Have used the larger ounce cans in the past and although the product gives great use, will not order this size again. Amount of paint seems to be so much smaller than the larger 17 oz. cans.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed