Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Krylon Industrial Tough Coat Acrylic Enamel Osha Orange (#60 Equip. Orange) - A01210007 - Pkg Qty 12
See all 470 items in product family

Krylon Industrial Tough Coat Acrylic Enamel Osha Orange (#60 Equip. Orange) - A01210007 - Pkg Qty 12

Item #: WBB37254

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$4.64 each

Sold in packages of 12

Price: $55.68
Product Information
Customer Review
Product Q&A
Accessories
Krylon Industrial Tough Coat Acrylic Enamel OSHA Orange (#60 Equipment Orange)

Tough Coat Acrylic Alkyd Enamels feature a high-solids formula that ensures maximum coverage and performance. Tough Coat delivers the ultimate in protection, durability, high gloss and color retention. Protective coating resists chipping and peeling. Smooth, even coverage. Fast drying. Ideal for light to heavy duty painting projects both indoors and outdoors. Krylon Tough Coat spray paint dries to the touch in 15 minutes.

Documents
SDS

Documents are in PDF format

Product Specifications

    • COLOR FINISHOSHA Orange
    • SIZE TYPEAerosol
    • SUGGESTED USEInterior-Exterior
    • SIZE12 oz.
    • PRODUCT FAMILYGeneral Purpose
    • BRANDKrylon®
    • FINISHGloss
    • PACKAGE QUANTITY12
    • COLOR FAMILYOrange
    • SPECIAL FEATURESHigh-Solids Formula
    • MANUFACTURERS PART NUMBERA01210007
    • DESCRIPTIONTough Coat Acrylic Enamel Spray Paint
    • CATEGORYMaintenance Coatings
    • TYPEAcrylic Alkyd Enamel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed