Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Krylon Industrial Weld-Thru Primer Gray - K00020102-16 - Pkg Qty 4
See all 6 items in product family

Krylon Industrial Weld-Thru Primer Gray - K00020102-16 - Pkg Qty 4

Item #: WBB37403

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$42.95 each

Sold in packages of 4

Price: $171.80

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Krylon Industrial Weld-Thru Primer Gray

Weld-Thru Primer is a rust inhibitive product designed for shop priming structural steel.VOC: < 250 g/L (2.08 lb/gal)
Documents
SDS

Documents are in PDF format

Product Specifications

    • SIZE TYPEGallon
    • SPECIAL FEATURESRust Prevention
    • PACKAGE QUANTITY4
    • SUGGESTED USEExterior
    • TYPEPrimer
    • BRANDKrylon
    • MANUFACTURERS PART NUMBERK00020102-16
    • CATEGORYMaintenance Coatings
    • FINISHFlat
    • HANDLE COLORGray Primer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.179.232:46