Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rubberset Black China Bristle 1-1/2" Chip Paint Brush - 99083215 - Pkg Qty 12
See all 19 items in product family

Rubberset Black China Bristle 1-1/2" Chip Paint Brush - 99083215 - Pkg Qty 12

Item #: WBB54809

Sold By: globalindustrial.com

Available on or around 06/07/2017 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$1.50 each

Sold in packages of 12

Price: $18.00
Product Information
Customer Review
Product Q&A
Accessories
Black China Bristle 1-1/2" Chip Paint Brush - 99083215

Black China Bristle Chip Brushes feature a walnut beavertail handle. They are single-use brushes.

Product Specifications

    • SIZE1-1/2"
    • BRANDRubberset
    • THICKNESS INCHES7/16
    • LENGTH OUT2"
    • DESCRIPTIONBlack China Bristle Chip Brush
    • STYLEBlack China Bristle
    • MANUFACTURERS PART NUMBER99083215
    • PACKAGE QUANTITY12

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed