Plastic Bar Stock
Bar stock is a versatile raw material that can be used to manufacture structural components in various industries. It features easy machinability and is wear and moisture-resistant for years of long-lasting use. Bar stock is durable and reliable making it ideal for the automotive industry and any manufacturing or construction applications.
Length
Width
View All Width
Material
View All Material
Color
View All Color
Price
View All Price
Most Relevant
Compare
1
1
Ships in 4 Business Days
Thickness
1/4 in
Width
3 in
Length
48 in
Shape
Bar
Compare
USA Sealing Polycarbonate Bar 24"L x 2"W x 1/4" Thick, Clear, Scratch & UV Resistant
Model #: WBB2772353
1
1
Ships in 4 Business Days
Thickness
1/4 in
Width
2 in
Length
24 in
Shape
Bar
Compare
1
1
Ships in 4 Business Days
Thickness
1/32 in
Width
3/4 in
Length
48 in
Shape
Bar
Compare
1
1
Ships in 4 Business Days
Thickness
1/8 in
Width
1/2 in
Length
48 in
Shape
Bar
Compare
1
1
Ships in 4 Business Days
Thickness
1/8 in
Width
3 in
Length
12 in
Shape
Bar
Compare
1
1
Ships in 4 Business Days
Thickness
1/2 in
Width
1/2 in
Length
48 in
Shape
Bar