Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
VELUX Fixed Deck Mount Skylight FSC060005, Temp. Glass/Wood Interior, 21"W X 45-3/4"H
See all 74 items in product family

VELUX Fixed Deck Mount Skylight FSC060005, Temp. Glass/Wood Interior, 21"W X 45-3/4"H

Item #: WBB866763

Sold By: globalindustrial.com

Usually ships in 13 to 16 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 273.95
Product Information
Customer Review
Product Q&A
VELUX Fixed Deck Mount Skylight FSC060005, Temp. Glass/Wood Interior, 50"H X 27-3/4"D

Fixed Deck Mounted Skylight With Tempered Glass And Stain Grade Wood Interior

Product Specifications

    • BRANDVELUX
    • EXTERIOR FINISHNeutral Gray
    • PACKAGE QTY1
    • LENGTH INCHES5-3/4
    • HEIGHT INCHES50
    • MANUFACTURERS PART NUMBERFSC060005
    • TYPEDeck-Mount
    • GLASS TYPETempered
    • FINISH TYPEStain Grade Wood Interior
    • DEPTH INCHES27-3/4
    • CONSTRUCTIONLowE-3 Glazing
    • ROOF PITCH (DEGREES)14 - 85
    • OUTSIDE FRAME (W" X H")21-1/2 x 46-1/4
    • ROUGH OPENING/FINISHED FRAME (W" X H")21 x 45-3/4
    • U-FACTOR0.45
    • SOLAR GAIN HEAT COEFFICIENT0.26
    • VISIBLE LIGHT TRANSMITTANCE0.61
    • DESCRIPTIONFixed Deck Mounted Skylight

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!