Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
VELUX Fixed Deck Mount Skylight FSC062004, LAM Glass, 21"W X 45-3/4"H
See all 74 items in product family

VELUX Fixed Deck Mount Skylight FSC062004, LAM Glass, 21"W X 45-3/4"H

Item #: WBB866860

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $294.95
Product Information
Customer Review
Product Q&A
VELUX Fixed Deck Mount Skylight FSC062004, LAM Glass, 50"H X 27-3/4"D

Fixed Deck Mounted Skylight With Laminated Glass

Product Specifications

    • LENGTH INCHES5-3/4
    • EXTERIOR FINISHNeutral Gray
    • DESCRIPTIONFixed Deck Mounted Skylight
    • PACKAGE QTY1
    • HEIGHT INCHES50
    • MANUFACTURERS PART NUMBERFSC062004
    • TYPEDeck-Mount
    • GLASS TYPELaminated
    • DEPTH INCHES27-3/4
    • CONSTRUCTIONLowE-3 Glazing
    • ROOF PITCH (DEGREES)14 - 85
    • OUTSIDE FRAME (W" X H")21-1/2 x 46-1/4
    • ROUGH OPENING/FINISHED FRAME (W" X H")21 x 45-3/4
    • U-FACTOR0.44
    • SOLAR GAIN HEAT COEFFICIENT0.26
    • VISIBLE LIGHT TRANSMITTANCE0.6
    • BRANDVELUX

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!