Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
VELUX Rigid Low Profile Flashing Sun Tunnel TLR0142000, Flat Glass Dome, 18"L X 34-2/7"H
See all 17 items in product family

VELUX Rigid Low Profile Flashing Sun Tunnel TLR0142000, Flat Glass Dome, 18"L X 34-2/7"H

Item #: WBB866657

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 474.95
Product Information
Customer Review
Product Q&A
VELUX Rigid Low Profile Flashing Sun Tunnel TLR0142000, Flat Glass Dome, 18"L X 34-2/7"H

Rigid Low Profile Flashing Sun Tunnel With Glass Lens

Includes

  • flat glass, shingle/shake roof flashing, rigid tunnel, two adjustable elbows, ceiling ring and diffuser


Product Specifications

    • EXTERIOR FINISHNeutral Gray
    • DEPTH INCHES27-4/5
    • FLASHING MATERIALMetal
    • RIGID TUBE LENGTH WITH KIT48"
    • SOLAR GAIN HEAT COEFFICIENT0.44
    • DOMEFlat Glass
    • U-FACTOR0.61
    • PACKAGE QTY1
    • HEIGHT INCHES34-2/7
    • ROOF MATERIALShingle/Shake
    • BRANDVELUX
    • LENGTH INCHES18
    • GLASS TYPEGlass Lens
    • MANUFACTURERS PART NUMBERTLR0142000A
    • ROUGH OPENING DIA. INCHES14
    • DESCRIPTIONRigid Low Profile Flashing Sun Tunnel
    • MAX. RECOMMENDED INSTALLATION LENGTH FEET20
    • CONSTRUCTIONDome Sun Tunnel
    • ROOF PITCH (DEGREES)14 - 60
    • TYPERigid Tunnels

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!