Truck & Cargo Tarps
Brand
Length
Mounting Location
Material
Width
Color
Price
Length
22 ft
Width
8 ft
Color
Black
Material
Aluminum/Mesh
Xtarps, MT-DT-751400, Dump Truck Tarp, Heavy Duty, Industrial Grade, 7.5'W x 14'L, Black
Color
Black
Material
Vinyl
Xtarps, MT-DT-071400, Dump Truck Tarp, Heavy Duty, Industrial Grade, 7'W x 14'L, Black
Color
Black
Material
Vinyl
Xtarps, MT-MC18-B2430, Heavy Duty Flatbed Truck Tarp, Machinery Tarp, 24'W x 30'L, Black
Color
Black
Material
Vinyl
Length
9.5 ft
Width
5.4 ft
Color
Black
Material
HD UV Resistant PVC Coated Vinyl
Length
8-1/6 ft
Width
2-2/9 in
Color
Silver
Material
Aluminum