Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
20' x 24' Light Duty 3.3 oz. Tarp, Camouflage/Green - CAMO20x24
See all 44 items in product family

20' x 24' Light Duty 3.3 oz. Tarp, Camouflage/Green - CAMO20x24

Item #: WBB335925

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $57.60 Save up to 15%
Price: $ 48.95
Product Information
Customer Review
Product Q&A
Accessories
20' x 24' Light Duty 3.3 oz. Tarp, Camouflage/Green - CAMO20x24

This 20 ft. x 24 ft. Woven Poly Tarp is Waterproof, Mildewproof, Tear Resistant and Acid Resistant. 3.3 oz. per square yard, 7 mil thick, 10x10 weave count, grommets approximately every 24"and reinforced corner grommet. Finished size approximately 2% or 6" shorter. Tarp is lightweight yet durable, manufactured from high-density polyethylene and woven into fabric and then laminated with a Camouflage Print one side and green the other side then finished by hemming the edges with poly twine inserted in hem. All seams and hems are heat sealed. UV Treated.3

Product Specifications

    • COLOR FINISHCamouflage/Green
    • BRANDHarpster of Philipsburg
    • CONSTRUCTIONWoven Polyethylene
    • MANUFACTURERS PART NUMBERCAMO20x24
    • PACKAGE QUANTITY1
    • SIZE FEET20 x 24
    • THICKNESS MIL6
    • WEIGHT LBS10.25
    • FABRIC WEAVE COUNT10 x 10
    • GROMMET SPACING36"
    • PRODUCT FAMILYGeneral Purpose Tarps
    • FABRIC WT/SQUARE YARD3.3 oz.

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!