Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
50' x 100' Light Duty 3.3 oz. Tarp, High Visibility Orange - O50x100
See all 44 items in product family

50' x 100' Light Duty 3.3 oz. Tarp, High Visibility Orange - O50x100

Item #: WBB335853

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 349.95
Product Information
Customer Review
Product Q&A
Accessories
50' x 100' Light Duty 3.3 oz. Tarp, High Visibility Orange - O50x100

This 50 ft. X 100 ft. Woven Poly Tarp is Waterproof, Mildewproof, Tear Resistant and Acid Resistant. 3.3 oz. per square yard, 7 mil thick, 10x10 weave count, grommets approximately every 36"and reinforced corner grommet. Finished size approximately 2% or 6" shorter. Tarp is lightweight yet durable, manufactured from high-density polyethylene and woven into fabric and then laminated Orange on both sides then finished by hemming the edges with poly twine inserted in hem. All seams and hems are heat sealed. UV Treated.

Product Specifications

    • COLOR FINISHOrange
    • BRANDHarpster of Philipsburg
    • CONSTRUCTIONWoven Polyethylene
    • MANUFACTURERS PART NUMBERO50x100
    • PACKAGE QUANTITY1
    • SIZE FEET50 x 100
    • THICKNESS MIL6
    • WEIGHT LBS109
    • FABRIC WEAVE COUNT10 x 10
    • GROMMET SPACING36"
    • PRODUCT FAMILYGeneral Purpose Tarps
    • FABRIC WT/SQUARE YARD3.3 oz.

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!