Tool Cases
Tool cases are designed to keep your valuable equipment secure and organized during transportation or storage. Constructed with rugged materials and equipped with secure latches, travel tool cases offer maximum durability and protection for your tools and small equipment. Ideal for tradespeople, technicians, and other professionals, tool carrying cases provide peace of mind and convenience, ensuring that tools remain safe and accessible whenever needed.
Height Range (in)
Width
View All Width
Length
View All Length
Material
View All Material
Capacity
Color
Price
Most Relevant
Compare
Global Industrial™ Aluminum Tool Case 18" x 14" x 6" with Tool Panel, Foam and Dividers
Model #: WB493402
1
1
Save $13.00 (15%)
Ships within 1 Business Day
Width
14 in
Length
18 in
Height
6 in
Compare
1
1
Ships within 1 Business Day
Width
16-1/2 in
Length
19-3/4 in
Height
8 in
Inside Height
7-1/8 in
Compare
1
1
Ships in 2 Business Days
Width
10 in
Length
16 in
Height
11 in
Inside Height
9-7/16 in
Compare
1
1
Ships within 1 Business Day
Width
15-3/4 in
Length
22-1/4 in
Height
5-11/16 in
Compare
1
1
Ships within 1 Business Day
Width
19-5/16 in
Length
22-1/16 in
Height
35-1/8 in
Compare
Flex Stack Pack Adjustable Charger Mounting Plate, 6-1/16"L x 1-5/16"W x 7-9/16"H, Pack of 2
Model #: WBB3131371
1
1
Save $3.00 (14%)
Ships within 1 Business Day
Width
1-5/16 in
Length
6-1/16 in
Height
7-9/16 in