Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Audio/Video & Data Networking


(1,562 Items)
Sub Category
Audio/Video Components (300)
Remove
Snagless Ethernet Patch Cable, CAT5E, 3 Ft., White
Remove

      Items
Snagless Ethernet Patch Cable, CAT5E, 3 Ft., White Snagless Ethernet Patch Cable, CAT5E, 3 Ft., White


Snagless Ethernet Patch Cable, CAT5E, 3 Ft., White
Snagless Ethernet Patch Cable, CAT5E, 3 Ft., White
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB737997
Price: $1.79

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Snagless Ethernet Patch Cable, CAT5E, 3 Ft., White

Comprehensive CAT5E (Enhanced) cables provide 350 MHz bandwidth for high-speed signal transmission for distributing data, voice and video on today's high speed Ethernet and gigabit networks. Comprehensive CAT5E 350 MHz Snagless Patch Cables meet all CAT5E TIA/EIA standards. Each individual pair is attached together to ensure proper spacing between the twists of the wire which greatly reduces loss compared to standard 100MHz cable.

Applications include: 1000 BASE-T; 100 BASE-T; 10 BASE-T (IEEE 802.3), 4/16 Mbps Token Ring (IEEE 802.5); 100 VG-Any LAN 100 Mbps, TP-PMD (ANSI X3T9.5); 55/155 Mbps A, and Voice.

Comprehensive CAT5E 350 MHz Snagless Patch Cables have a molded low profile, snagless boot that makes installing these cables quick and easy every time while providing superior strain relief. CAT5E Patch Cables are available in a variety of colors. RoHS Compliant. Lifetime Warranty.

Product Specifications
BANDWIDTH Up To 350 MHz
CABLE STYLE Molded Snagless Boot
UL RATING Y
RoHS COMPLIANT Y
CL3 RATED N
CONTACT MATERIAL Copper Alloy W/50u Gold
CONNECTOR MATERIAL Polycarbonate
MOLDED OR ASSEMBLED CONNECTORS Molded
CABLE LENGTH FT 3
PERFORMANCE GRADE Good
OUTPUT CATEGORY CAT5E
CABLE TYPE (1) Computer
COLOR White
SERIES Standard
WARRANTY Lifetime
MANUFACTURER PART NUMBER CAT5-350-3WHT
WEIGHT LBS. 0.1
OVERALL TYPE Snagless Ethernet
CONNECTION TYPE 1 RJ45 Male
CONNECTION TYPE 2 RJ45 Male
STANDARDS Meets all Cat5E TIA/EIA standards, Verified to EIA/TIA 568B.2
JACKET TYPE PVC
JACKET COLOR White
MINIMUM ORDER QUANTITY 1
CONDUCTORS 4 Twisted Pairs 24 AWG Bare Copper


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Video Signal Converter, VGA To HDMI Converter With Audio

Video Signal Converter, VGA To HDMI Converter With Audio

From $68.95
More Info
Add to Cart
USB 2.0 A Cable Male To B Male Cable, 25 Ft.

USB 2.0 A Cable Male To B Male Cable, 25 Ft.

From $14.50
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)