Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Gardner Bender GMC-88C5 Telcom Rj-45 Cat 5 Modular Plug - 50 pack

Rollover image to zoom in

Click image to enlarge

See all 113 items in product family

Gardner Bender GMC-88C5 Telcom Rj-45 Cat 5 Modular Plug - 50 pack

Item #: WBB530025

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $5.80
Product Information
Customer Review
Product Q&A
Telcom Rj-45 Cat 5 Modular Plug - 50 pack

Features

  • 8-Position, 8-Contact, Rounded Cable, Solid Wire Modular Connector
  • RJ-45 Modular connectors
  • Use with network/twisted pair cable CAT-5e

Product Specifications

    • TYPECAT5e
    • CONNECTION TYPE 2--
    • CONNECTION TYPE 1--
    • BRANDGardner Bender®
    • PACKAGE QUANTITY50
    • DESCRIPTIONGardner Bender GMC-88C5 Telcom Rj-45 Cat 5 Modular Plug - 50 pack
    • MANUFACTURER PART NUMBERGMC-88C5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.92.229.162:44