Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Gardner Bender GMC-88M5 Telcom Rj-45 Cat 5 Modular Plug - 8 pack

Rollover image to zoom in

Click image to enlarge

See all 101 items in product family

Gardner Bender GMC-88M5 Telcom Rj-45 Cat 5 Modular Plug - 8 pack

Item #: WBB530027

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1.55
Product Information
Customer Review
Product Q&A
Telcom Rj-45 Cat 5 Modular Plug - 8 pack

Features

  • 8-Position, 8-Contact, Rounded Cable, Solid Wire Modular Connector
  • RJ-45 Modular connectors
  • Use with network/twisted pair cable CAT-5e

Product Specifications

    • CONNECTION TYPE 1--
    • CONNECTION TYPE 2--
    • PACKAGE QUANTITY8
    • TYPECAT5e
    • MANUFACTURER PART NUMBERGMC-88M5
    • DESCRIPTIONGardner Bender GMC-88M5 Telcom Rj-45 Cat 5 Modular Plug - 8 pack
    • BRANDGardner Bender®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!