Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Audio/Video & Data Networking


(1,562 Items)
Sub Category
Data/Com Networking (147)
Remove
DVI Extender, 4X4 DVI Extender Over CAT5, Up To 300 Ft.
Remove

      Items
DVI Extender, 4X4 DVI Extender Over CAT5, Up To 300 Ft. DVI Extender, 4X4 DVI Extender Over CAT5, Up To 300 Ft.


DVI Extender, 4X4 DVI Extender Over CAT5, Up To 300 Ft.
DVI Extender, 4X4 DVI Extender Over CAT5, Up To 300 Ft.
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB738003
Price: $1,859.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

DVI Extender, 4X4 DVI Extender Over CAT5, Up To 300 Ft.

The Gefen EXT-DVI-CAT5-4X Extender is the perfect solution for anyone who needs to send multiple DVI video sources to multiple DVI displays in separate locations. The 4x DVI CAT5 Extender uses the 4x DVI CAT5 Sender unit, up to four CAT5 cable pairs, and up to four DVI CAT5 MS Receivers to replicate single link DVI video up to 300 Ft. away with flawless clarity. All necessary equipment is included except the CAT5 cables.

Product Specifications
WARRANTY 2 Years
BANDWIDTH MHz165
DIMENSIONS --
INPUT DDC SIGNAL 5V p-p (TTL)
SINGLE LINK 2k/1080P/1920 x 1200
MANUFACTURER PART NUMBER EXT-DVI-CAT5-4X
HDTV COMPATIBLE Y
MINIMUM ORDER QUANTITY 1
RANGE FEET 300
OVERALL TYPE DVI Extenders
WEIGHT LBS. --
VIDEO AMPLIFIER BANDWIDTH 165 MHz


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


USB 1.1 Extender, Up To 150 Ft.

USB 1.1 Extender, Up To 150 Ft.

From $52.95
More Info
Add to Cart
VGA Splitter And Distribution Amplifier, 1X2 SVGA Splitter

VGA Splitter And Distribution Amplifier, 1X2 SVGA Splitter

From $51.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)