Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Audio/Video & Data Networking


(1,562 Items)
Sub Category
Data/Com Networking (147)
Remove
Switcher, 2 Port HDMI
Remove

      Items
Switcher, 2 Port HDMI Switcher, 2 Port HDMI


Switcher, 2 Port HDMI
Switcher, 2 Port HDMI
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB738070
Price: $34.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Switcher, 2 Port HDMI

The Comprehensive CDA-HD400 HDMI Distribution Amplifier with HDCP is a compact, high performance product designed to meet the most demanding requirements for the distribution of HDMI signals with HDCP copy protection. The CDA-HD400 provides transparent distribution of signals to four destinations. The unit has HDMI connectors for the input and outputs and is powered with an included AC power adapter that provides 5 VDC for operation. The unit may be cascaded to deliver HDMI with HDCP signals over greater distances from the source using premium grade HDMI cables. Weight: 2.5 lbs. Unit is covered by a 1 Year Warranty.

Product Specifications
BANDWIDTH MHz225
WARRANTY 1 Year
DIMENSIONS --
RoHS COMPLIANT Y
HDMI OUTPUTS 1
MANUFACTURER PART NUMBER CSW-HD201C
MINIMUM ORDER QUANTITY 1
CABLE TYPE (1) 2 Port HDMI
OVERALL TYPE HDMI Switchers
WEIGHT LBS. 0.3
RACKMOUNTABLE N


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


USB 1.1 Extender, Up To 150 Ft.

USB 1.1 Extender, Up To 150 Ft.

From $52.95
More Info
Add to Cart
VGA Splitter And Distribution Amplifier, 1X2 SVGA Splitter

VGA Splitter And Distribution Amplifier, 1X2 SVGA Splitter

From $51.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)